Zoro Homepage

Fixture, Flush, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Glass Finish: Clear

  • Mfr # 60/7169

  • Zoro # G4370835


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Length
15.00
Voltage
120
Height
5.63
Standards
cULus
Material
Steel and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7169
Zoro #
G4370835
UPC #
045923671982
Country of Origin
China

Dimensions

Length
15.00
Height
5.63
Wire Length
6 in.

Details

Voltage
120
Finish
Brushed Nickel
Standards
cULus
Material
Steel and Glass
Weight
7.83
Bulb Watts
60
Bullb Base
Medium
Style
Modern and Contemporary
Application
Ceiling
Shade Material
Glass
Bulb Type
Incandescent
Glass Finish
Clear
Bulb Count
3
Bulb Included
No

Description

Sommerset 3-Light Flush Mount Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.