Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Flush, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 15.00

  • Mfr # 60/7191

  • Zoro # G4376532


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length
15.00
Voltage
120
Height
6.75
Glass Finish
Clear Seeded
Bulb Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7191
Zoro #
G4376532
UPC #
045923672248
Country of Origin
China

Dimensions

Length
15.00
Height
6.75
Wire Length
6 in.

Details

Voltage
120
Finish
Brushed Nickel
Glass Finish
Clear Seeded
Bulb Watts
60
Shade Material
Glass
Bulb Type
Incandescent
Bulb Count
3
Material
Steel and Glass
Style
Transitional
Application
Ceiling
Weight
7.89
Bulb Included
No
Standards
cULus
Bullb Base
Medium

Description

Bransel 3-Light Flush Mount Fixture - Brushed Nickel Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.