Zoro Homepage

Fixture, Flush, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Voltage: 120

  • Mfr # 60/7269

  • Zoro # G4370808


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length
15.00
Voltage
120
Height
5.63
Glass Finish
Clear
Bulb Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7269
Zoro #
G4370808
UPC #
45923671999
Country of Origin
China

Dimensions

Length
15.00
Height
5.63
Wire Length
6 in.

Details

Voltage
120
Finish
Matte Black
Glass Finish
Clear
Bulb Count
3
Material
Steel and Glass
Bulb Watts
60
Bullb Base
Medium
Bulb Type
Incandescent
Style
Modern and Contemporary
Application
Ceiling
Bulb Included
No
Shade Material
Glass
Weight
7.83
Standards
cULus

Description

Sommerset 3-Light Flush Mount Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.