Fixture, Flush, 3L, 50W, PAR30, Medium Base, 120V, White

  • Mfr # SF76/422

  • Zoro # G0574167


product price: $55.99
/ea

Key Features

Mounting
Ceiling; Flush Mount
Width
18 in
Voltage
120V
Height
10 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/422
Zoro #
G0574167
UPC #
045923764226
Country of Origin
China

Dimensions

Width
18 in
Height
10 in

Details

Mounting
Ceiling; Flush Mount
Voltage
120V
Finish
White
Item
Fixture,Flush,3L,50W,PAR30,Medium Base,1
Fixture Housing Material
Metal
Standards
cULus
Max. Fixture Wattage
50
Lamp Quantity
3
Lamp Included
No
Damp/Wet Rating
Damp
Bulb Type
Incandescent
Style
Traditional
Indoor/Outdoor
Indoor
Bulb Base Type
Medium

Description

Fixture,Flush,3L,50W,PAR30,Medium Base,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.