Zoro Homepage

Fixture, Flush, 3L, 60W, A19, Medium Base, 120V, Textured White

  • Mfr # SF76/193

  • Zoro # G0574343


product price: $59.99
/ea

Key Features

Fixture Housing Material
Steel
Height
6 in
Mounting
Flush
Style
Traditional
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/193
Zoro #
G0574343
UPC #
045923761935
Country of Origin
China

Dimensions

Height
6 in
Width
15.25 in

Details

Item
Flush Mount Ceiling Light
Fixture Housing Material
Steel
Mounting
Flush
Style
Traditional
Standards
cULus
Lamp Base
Medium, A19
Indoor/Outdoor
Indoor
Finish
Textured White
Watts
60 W
Voltage
120V
Bulb Included
No
Number of Bulbs
3
Damp/Wet Rating
Damp

Description

Fixture,Flush,3L,60W,A19,Medium Base,120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.