Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Flush, 4-Light, Incandescent, 60W, 120V, T9, Medium Base, Length: 19.00 60/7006

Fixture, Flush, 4-Light, Incandescent, 60W, 120V, T9, Medium Base, Length: 19.00 (Discontinued)

  • Mfr # 60/7006
  • Zoro # G4375857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7006
Zoro #
G4375857
UPC #
45923670060
Country of Origin
China

Dimensions

Length
19.00
Width
19.00
Height
7.63
Wire Length
7 in.

Details

Voltage
120
Finish
Black / Polished Nickel
Style
Industrial
Material
Steel
Bulb Type
Incandescent
Bulb Watts
60
Bulb Included
No
Bullb Base
Medium
Shade Material
No Glass
Application
Ceiling
Bulb Count
4
Weight
7.51
Standards
cETLus

Description

Legend 4-Light Small Flush Mount Fixture - Black and Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.