Zoro Homepage

Fixture, Flush, LED, 17W, 120V, Mahogany Bronze, Damp

  • Mfr # 62/1342

  • Zoro # G6503638


product price: $59.99
/ea

Key Features

Width
11 in
Voltage
120V
Height
4.59 in
Dimmable
Dimmable
Finish
Mahogany Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1342
Zoro #
G6503638
UPC #
45923682186
Country of Origin
China

Dimensions

Width
11 in
Height
4.59 in

Details

Voltage
120V
Dimmable
Dimmable
Finish
Mahogany Bronze
Temp. Range
1.4°F to 113°F
Color Temperature
Warm White
Fixture Type
Flush Mount
Bulb Technology
LED
Standards
cETLus
Rated Life
50,000 hours
Lamp Watts
16.5W
CRI
90
CCT
3000K
Indoor/Outdoor
Indoor
Location Rating
Damp

Description

11 in. LED Flush Dome Fixture - Mahogany Bronze Finish with Frosted Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.