Halifax - 4-Light - Hanging Lantern - Matte Black Finish with Clear Glass

  • Mfr # 60/6584

  • Zoro # G0482947


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus, Damp Location Rated
Lamp Type
T9
Bulb Technology
Incandescent
Power Requirement
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6584
Zoro #
G0482947
UPC #
045923665844
Country of Origin
China

Details

Item
Fixture, Hanging Lantern, Incandescent,
Standards
cETLus, Damp Location Rated
Lamp Type
T9
Bulb Technology
Incandescent
Power Requirement
60W
Voltage
120V
Dimmable
Lamp Dependent
Bulb Included
No
Glass Finish
Clear Glass
Lamp Base
Candelabra

Description

Fixture, Hanging Lantern, Incandescent,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.