Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Application: Wall

  • Mfr # 60/6869

  • Zoro # G4374685


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
17.25
Width
4.75
Shade Material
Glass
Weight
2.47
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6869
Zoro #
G4374685
UPC #
45923674136
Country of Origin
China

Dimensions

Height
17.25
Width
4.75
Length
7

Details

Finish
Polished Nickel
Shade Material
Glass
Weight
2.47
Style
Traditional
Bullb Base
Medium
Bulb Watts
60
Bulb Included
No
Glass Finish
Clear
Material
Steel
Bulb Type
Incandescent
Standards
cETLus
Voltage
120
Application
Wall
Bulb Count
1

Description

Alondra 1-Light Wall Sconce Fixture - Polished Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.