Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Length: 2.75

  • Mfr # 60/6981

  • Zoro # G4372357


product price:  $43.99
/ea

Key Features

Height
4.63
Width
4.75
Finish
Black / Brass Accents
Bulb Watts
60
Wire Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6981
Zoro #
G4372357
UPC #
045923673146
Country of Origin
China

Dimensions

Height
4.63
Width
4.75
Wire Length
12 ft.
Length
2.75

Details

Finish
Black / Brass Accents
Bulb Watts
60
ADA Compliant
Yes
Bullb Base
Medium
Bulb Count
1
Application
Wall
Standards
cETLus
Style
Vintage
Weight
0.83
Material
Steel
Voltage
120
Shade Material
No Glass
Bulb Included
No
Bulb Type
Incandescent

Description

Mantra 1-Light Wall Sconce Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.