Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Shade Material: Glass

  • Mfr # 60/6859

  • Zoro # G4372077


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Height
17.25
Width
4.75
Glass Finish
Clear
Shade Material
Glass
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6859
Zoro #
G4372077
UPC #
45923674112
Country of Origin
China

Dimensions

Height
17.25
Width
4.75
Length
7

Details

Finish
Vintage Brass
Glass Finish
Clear
Shade Material
Glass
Voltage
120
Bulb Count
1
Standards
cETLus
Bulb Type
Incandescent
Style
Traditional
Bulb Included
No
Application
Wall
Weight
2.47
Bulb Watts
60
Bullb Base
Medium
Material
Steel

Description

Alondra 1-Light Wall Sconce Fixture - Vintage Brass Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.