Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, A19, Medium Bse, Voltage: 120

  • Mfr # 60/6879

  • Zoro # G4371657


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Height
17.25
Width
4.75
Bullb Base
Medium
Bulb Count
1
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6879
Zoro #
G4371657
UPC #
45923674150
Country of Origin
China

Dimensions

Height
17.25
Width
4.75
Length
7

Details

Finish
Black
Bullb Base
Medium
Bulb Count
1
Voltage
120
Material
Steel
Bulb Type
Incandescent
Shade Material
Glass
Glass Finish
Clear
Style
Traditional
Bulb Included
No
Weight
2.47
Bulb Watts
60
Standards
cETLus
Application
Wall

Description

Alondra 1-Light Wall Sconce Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.