Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Bulb Watts: 60

  • Mfr # 60/6867

  • Zoro # G4376715


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Height
17.5
Width
4.75
Bulb Count
1
Shade Material
Glass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6867
Zoro #
G4376715
UPC #
45923674075
Country of Origin
China

Dimensions

Height
17.5
Width
4.75
Length
7

Details

Finish
Polished Nickel
Bulb Count
1
Shade Material
Glass
Material
Steel
Bulb Type
Incandescent
Bullb Base
Medium
Glass Finish
Clear
Application
Wall
Bulb Included
No
Voltage
120
Weight
2.47
Bulb Watts
60
Standards
cETLus
Style
Traditional

Description

Bahari 1-Light Wall Sconce Fixture - Polished Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.