Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 7

  • Mfr # 60/6857

  • Zoro # G4375586


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Height
17.5
Width
4.75
Weight
2.47
Bullb Base
Medium
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6857
Zoro #
G4375586
UPC #
45923674051
Country of Origin
China

Dimensions

Height
17.5
Width
4.75
Length
7

Details

Finish
Vintage Brass
Weight
2.47
Bullb Base
Medium
Standards
cETLus
Glass Finish
Clear
Bulb Type
Incandescent
Application
Wall
Style
Traditional
Bulb Watts
60
Shade Material
Glass
Material
Steel
Bulb Included
No
Bulb Count
1
Voltage
120

Description

Bahari 1-Light Wall Sconce Fixture - Vintage Brass Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.