Fixture, Indr Sconce, 1-Lght, Incndscnt, 60W, 120V, Type B, Candelabra, Bulb Count: 1

  • Mfr # 60/7301

  • Zoro # G4372612


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Height
10.5
Width
7
Finish
Black
Bulb Included
No
Glass Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7301
Zoro #
G4372612
UPC #
045923673917
Country of Origin
China

Dimensions

Height
10.5
Width
7
Length
7

Details

Finish
Black
Bulb Included
No
Glass Finish
Clear
Application
Wall
Material
Steel
Style
Traditional
Standards
cETLus
Bulb Count
1
Voltage
120
Shade Material
Glass
Bulb Watts
60
Bullb Base
Candelabra
Bulb Type
Incandescent
Weight
2.23

Description

Zemi 1-Light Wall Sconce Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.