Fixture, Indr Sconce, 1-Lght, Incndscnt, 60W, 120V, Type B, Candelabra, Bulb Watts: 60

  • Mfr # 60/6855

  • Zoro # G4375306


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Height
16
Width
4.75
Glass Finish
Clear
Voltage
120
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6855
Zoro #
G4375306
UPC #
45923673993
Country of Origin
China

Dimensions

Height
16
Width
4.75
Length
6.5

Details

Finish
Vintage Brass
Glass Finish
Clear
Voltage
120
Bulb Included
No
Weight
1.42
Standards
cETLus
Bulb Type
Incandescent
Material
Steel
Bulb Count
1
Application
Wall
Style
Traditional
Bulb Watts
60
Bullb Base
Candelabra
Shade Material
Glass

Description

Spyglass 1-Light Wall Sconce Fixture - Vintage Brass Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.