Fixture, Indr Sconce, 1-Lght, Incndscnt, 60W, 120V, Type B, Candelabra, Height: 16

  • Mfr # 60/6875

  • Zoro # G4375884


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Height
16
Width
4.75
Glass Finish
Clear
Application
Wall
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6875
Zoro #
G4375884
UPC #
45923674037
Country of Origin
China

Dimensions

Height
16
Width
4.75
Length
6.5

Details

Finish
Black
Glass Finish
Clear
Application
Wall
Standards
cETLus
Bullb Base
Candelabra
Weight
1.42
Bulb Type
Incandescent
Bulb Count
1
Voltage
120
Bulb Watts
60
Style
Traditional
Shade Material
Glass
Material
Steel
Bulb Included
No

Description

Spyglass 1-Light Wall Sconce Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.