This item is Discontinued.

Nuvo Fixture, Indr Sconce, 1-Light, Incandescent, 100W, 120V, A19, Med Base, Length: 5.5 60/7351

Fixture, Indr Sconce, 1-Light, Incandescent, 100W, 120V, A19, Med Base, Length: 5.5 (Discontinued)

  • Mfr # 60/7351
  • Zoro # G4372113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7351
Zoro #
G4372113
UPC #
45923673320
Country of Origin
China

Dimensions

Height
6.38
Width
4.75
Length
5.5
Wire Length
12 ft.

Details

Finish
Black / Polished Nickel
Bulb Type
Incandescent
Material
Steel
Application
Wall
Style
Industrial
Shade Material
No Glass
Bulb Count
1
Bulb Included
No
Weight
0.74
Voltage
120
Standards
cETLus
Bulb Watts
100
Bullb Base
Medium

Description

Ryder 1-Light Wall Sconce Fixture - Black Finish with Polished Nickel Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.