Fixture, Indr Sconce, 2-Lght, Incandescent, 60W, 120V, B10, Candelabra, Bulb Count: 2

  • Mfr # 60/7132

  • Zoro # G4373127


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Height
26.38
Width
5.88
Bulb Count
2
Application
Wall
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7132
Zoro #
G4373127
UPC #
45923672590
Country of Origin
China

Dimensions

Height
26.38
Width
5.88
Length
7.00
Wire Length
6 in.

Details

Finish
Matte Black / Brushed Nickel Accents
Bulb Count
2
Application
Wall
Style
Industrial
Material
Steel and Glass
Glass Finish
Clear
Bulb Type
Incandescent
Shade Material
Glass
Voltage
120
Bulb Included
No
Standards
cULus
Bulb Watts
60
Weight
4.76
Bullb Base
Candelabra

Description

Axis 2-Light Wall Sconce Fixture - Matte Black Finish with Brushed Nickel Accents Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.