Fixture, Indr Sconce, 2-Lght, Incandescent, 60W, 120V, B10, Candelabra, Bulb Watts: 60

  • Mfr # 60/7122

  • Zoro # G4375358


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Height
26.38
Width
5.88
Shade Material
Glass
Style
Industrial
Length
7.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7122
Zoro #
G4375358
UPC #
45923672583
Country of Origin
China

Dimensions

Height
26.38
Width
5.88
Length
7.00
Wire Length
6 in.

Details

Finish
Matte Black / Brass Accents
Shade Material
Glass
Style
Industrial
Bulb Watts
60
Weight
4.76
Bullb Base
Candelabra
Application
Wall
Material
Steel and Glass
Bulb Count
2
Bulb Included
No
Voltage
120
Glass Finish
Clear
Bulb Type
Incandescent
Standards
cULus

Description

Axis 2-Light Wall Sconce Fixture - Matte Black Finish with Brass Accents Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.