Tofino - 1-Light - Small Lantern - Textured Black Finish with Clear Glass

  • Mfr # 60/6571

  • Zoro # G0488522


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus, Wet Location Rated
Lamp Type
T9
Bulb Technology
Incandescent
Voltage
120V
Power Requirement
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6571
Zoro #
G0488522
UPC #
045923665714
Country of Origin
China

Details

Item
Fixture, Lantern, Incandescent, 60W, 120
Standards
cETLus, Wet Location Rated
Lamp Type
T9
Bulb Technology
Incandescent
Voltage
120V
Power Requirement
60W
Lamp Base
Medium
Glass Finish
Clear
Bulb Included
No
Dimmable
Lamp Dependent

Description

Fixture, Lantern, Incandescent, 60W, 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.