1-Light 20W LED Wrap Fixture Fixture, White Finish

  • Mfr # 65/1097

  • Zoro # G0855353


product price: $62.99
/ea

Key Features

Length
24.5 in
Width
5.5 in
Lamp Type
Integrated LED
Voltage
120V-277V
Height
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1097
Zoro #
G0855353
UPC #
045923670978
Country of Origin
China

Dimensions

Length
24.5 in
Width
5.5 in
Height
2.64 in

Details

Lamp Type
Integrated LED
Voltage
120V-277V
Watts
20W
Dimmable
Non-Dimmable
Finish
White
Item
Fixture LED,20W,Ceiling Wrap
Standards
cETLus - Listed; Damp Rating
Housing Material
Steel
Bulb Technology
LED
Includes
Mounting hardware
Lamp Included
Integrated
Number of Light Bulbs Required
1
Bulb Base
Integrated
Indoor/Outdoor
Indoor

Description

Fixture LED,20W,Ceiling Wrap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.