1-Light 40W LED Wrap Fixture Fixture, White Finish (Discontinued)
- Mfr # 65/1096
- Zoro # G0855231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/1096
Zoro #
G0855231
UPC #
045923670961
Country of Origin
China
Dimensions
Length
47.5 in
Width
5.5 in
Height
2.64 in
Details
Lamp Type
Integrated LED
Voltage
120V-277V
Watts
40W
Dimmable
Non-Dimmable
Finish
White
Item
Fixture LED,40W,Ceiling Wrap
Includes
Mounting hardware
Bulb Technology
LED
Housing Material
Steel
Standards
cETLus - Listed; Damp Rating
Lamp Included
Integrated
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Integrated
Description
Fixture LED,40W,Ceiling Wrap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.