This item is Discontinued.

Nuvo 1-Light 40W LED Wrap Fixture Fixture, White Finish 65/1098

1-Light 40W LED Wrap Fixture Fixture, White Finish (Discontinued)

  • Mfr # 65/1098
  • Zoro # G0855213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1098
Zoro #
G0855213
UPC #
045923670985
Country of Origin
China

Dimensions

Length
47.5 in
Width
5.5 in
Height
2.64 in

Details

Lamp Type
Integrated LED
Voltage
120V-277V
Watts
40W
Dimmable
Non-Dimmable
Finish
White
Item
Fixture LED,40W,Ceiling Wrap
Bulb Technology
LED
Standards
cETLus - Listed; Damp Rating
Includes
Mounting hardware
Housing Material
Steel
Lamp Included
Integrated
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Bulb Base
Integrated

Description

Fixture LED,40W,Ceiling Wrap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.