This item is Discontinued.

Nuvo Fixture, LED, Canopy, 25W, 3000K/4000K/5000K, 2800-3322L, 100V-277V, White 65/624

Fixture, LED, Canopy, 25W, 3000K/4000K/5000K, 2800-3322L, 100V-277V, White (Discontinued)

  • Mfr # 65/624
  • Zoro # G4479319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/624
Zoro #
G4479319
UPC #
45923674235
Country of Origin
China

Dimensions

Width
10.03
Height
3.13

Details

Lighting Technology
LED
Lumens
2800L-3322L
Color Temperature
3000K/4000K/5000K
Watts
25W
Item
Functional Lighting
Dimmable
Yes-Dimmable
Rated Life
50000
Lighting Certification
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK10;IC
Damp/Wet Rating
Wet
Power Source
Hardwire
Bulb Base Type
Integrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.