This item is Discontinued.

Nuvo Fixture, LED, Canopy, 75W, 3000K/4000K/5000K, 8876-10485L, 100V-277V, White 65/629

Fixture, LED, Canopy, 75W, 3000K/4000K/5000K, 8876-10485L, 100V-277V, White (Discontinued)

  • Mfr # 65/629
  • Zoro # G4479328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/629
Zoro #
G4479328
UPC #
45923674280
Country of Origin
China

Dimensions

Width
11.03
Height
3.13

Details

Lighting Technology
LED
Lumens
8876L-10485L
Color Temperature
3000K/4000K/5000K
Lighting Certification
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK10;IC
Dimmable
Yes-Dimmable
Rated Life
50000
Watts
75W
Item
Functional Lighting
Bulb Base Type
Integrated
Power Source
Hardwire
Damp/Wet Rating
Wet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.