This item is Discontinued.

Nuvo Fixture, LED, Flood Light, 150W, 4000K, 19500L, 120V-277V, Bronze 65/619

Fixture, LED, Flood Light, 150W, 4000K, 19500L, 120V-277V, Bronze (Discontinued)

  • Mfr # 65/619
  • Zoro # G4467035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/619
Zoro #
G4467035
UPC #
45923674204
Country of Origin
China

Dimensions

Height
2.63 in
Length
13.19 in
Width
9.44 in

Details

Watts
150W
Lumens
19500 lm
Operating Temp. Range
-40°F to 122°F
Rated Life
50,000 hours
Fixture Type - Decorative and Surface Mount Fixtures
Flood Light
Dimmable
Dimmable
Bulb Technology
LED
CRI
80+
Material
Aluminum Alloy
Color Temperature
Cool White
Standards
cULus
Finish
Bronze
Voltage
120V-347V
Lens Material
Polycarbonate (PC)
IP Rating
IP65
Location Rating
Wet
Indoor/Outdoor
Outdoor
Beam Angle
150°
CCT
4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.