This item is Discontinued.

Nuvo Fixture, LED, Flush, 15W, 4000K, 1500L, 120V, White 62-1264R1

Fixture, LED, Flush, 15W, 4000K, 1500L, 120V, White (Discontinued)

  • Mfr # 62-1264R1
  • Zoro # G3944688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1264R1
Zoro #
G3944688
UPC #
45923621444
Country of Origin
China

Dimensions

Height
1.18
Length
7.09
Width
7.09

Details

Dimmable
Yes Dimmable
Weight
0.51
Location Rating
Wet
Voltage
120V
Lens Material
Acrylic
CCT
4000K
DLC Approved
No
Incandescent Equivalent
75W
Lumens
1503
Closet Rated
Suitable for closet installations
Finish
White
Title 20
Lawful for sale in California
Application
Residential / Commercial
Standards
cETLus
Operating Temperature
-17C (+1.4F) to a maximum of +46C (+114.8F)
CRI
90
IMAP
22.99
Material
Aluminum

Description

The high lumen disc light serves a variety of applications including kitchens, bathrooms, hallways and offices. The fixture is ENERGY STAR rated and RoHS compliant. The disc light features a contemporary style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.