This item is Discontinued.

Nuvo Fixture, LED, Hi-Bay, 220W, 5000K, 30742L, 120V-277V, White 65/648

Fixture, LED, Hi-Bay, 220W, 5000K, 30742L, 120V-277V, White (Discontinued)

  • Mfr # 65/648
  • Zoro # G4471138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/648
Zoro #
G4471138
UPC #
45923674396
Country of Origin
China

Dimensions

Length
26
Height
1.88
Width
14.25

Details

Lighting Technology
LED
Lumens
30742L
Color Temperature
5000K
Item
Functional Lighting
Watts
220W
Dimmable
Yes-Dimmable
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;IP40;IC
Rated Life
50000
Power Source
Hardwire
Bulb Base Type
Integrated
Damp/Wet Rating
Damp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.