Fixture, LED, Outdoor, Flood, 12W, 30K, Bronze, IP65

  • Mfr # 62/1206

  • Zoro # G3945309


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Lumens
1248
Height
4.92
Material
Aluminum
Voltage
120V
Incandescent Equivalent
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1206
Zoro #
G3945309
UPC #
45923621215
Country of Origin
China

Dimensions

Height
4.92
Width
5.51
Length
12.2

Details

Lumens
1248
Material
Aluminum
Voltage
120V
Incandescent Equivalent
75W
Standards
cULus
Finish
Bronze
CCT
3000K
Application
Residential / Commercial
CRI
80
IMAP
68.99
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Weight
1.75
Title 20
Lawful for sale in California
DLC Approved
No
Location Rating
Wet
Lens Material
Acrylic
IP Rating
IP65
Dimmable
Non-Dimmable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.