Fixture, LED, Outdoor, Flood, 12W, 30K, Dark

  • Mfr # 62/1207

  • Zoro # G3944642


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Lumens
1248
Height
4.92
Width
5.51
Length
12.2
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1207
Zoro #
G3944642
UPC #
45923621222
Country of Origin
China

Dimensions

Height
4.92
Width
5.51
Length
12.2

Details

Lumens
1248
IP Rating
IP65
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Weight
1.75
Incandescent Equivalent
75W
Location Rating
Wet
Lens Material
Acrylic
CCT
3000K
Title 20
Lawful for sale in California
Standards
cULus
IMAP
68.99
Finish
Dark Gray
DLC Approved
No
Dimmable
Non-Dimmable
Application
Residential / Commercial
Voltage
120V
CRI
80
Material
Aluminum

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.