Zoro Homepage

Fixture, LED, Outdoor, Flood, 12W, 30K, Light

  • Mfr # 62/1208

  • Zoro # G3944706


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Lumens
1248
DLC Approved
No
Height
4.92
CRI
80
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1208
Zoro #
G3944706
UPC #
45923621239
Country of Origin
China

Dimensions

Height
4.92
Length
12.2
Width
5.51

Details

Lumens
1248
DLC Approved
No
CRI
80
Voltage
120V
Application
Residential / Commercial
IP Rating
IP65
Title 20
Lawful for sale in California
Finish
Light Gray
Standards
cULus
IMAP
68.99
Dimmable
Non-Dimmable
Location Rating
Wet
Incandescent Equivalent
75W
Material
Aluminum
Lens Material
Acrylic
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
CCT
3000K
Weight
1.75

Description

Satco's 62-1208 newest landscape floods open up more design and application opportunities with three finishes and wattages to choose. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.