Zoro Homepage

Fixture, LED, Track, Monopoint, 12W, White, Barrel, 30K, Line

  • Mfr # 62/1106

  • Zoro # G3945598


product price: $67.99
/ea

Key Features

CCT
3000K
Material
Aluminum
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Lens Material
PMMA
Width
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1106
Zoro #
G3945598
UPC #
45923621185
Country of Origin
China

Dimensions

Width
4.75
Length
4.75
Height
4.25

Details

CCT
3000K
Material
Aluminum
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Lens Material
PMMA
IMAP
63.99
Location Rating
Dry
CRI
90
Voltage
120V
Lumens
1020
Title 20
Lawful for sale in California
DLC Approved
No
Weight
1.08
Finish
White
Dimmable
Yes Dimmable
Incandescent Equivalent
60W
Application
Residential / Commercial
Standards
cETLus

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.