
Fixture, Outdoor, 1L, LED Module, 120W, 120V, Direct Wired (Discontinued)
- Mfr # 65/059R1
- Zoro # G1234653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65/059R1
Zoro #
G1234653
UPC #
045923670596
Country of Origin
China
Dimensions
Fixture Height
9.84"
Fixture Width
18"
Details
Color Temp.
5000K
Fixture Voltage
120 to 277V
Housing Finish
Bronze
Watts
120W
Lumens
15573
Fixture Rated Life
57000 hr.
Item
Fixture,Outdoor,1L,LED Module,120W,120V,
Housing Material
Borosilicate Glass
Description
Fixture,Outdoor,1L,LED Module,120W,120V,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.