Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lansing 1-Light 10 in. Outdoor Wall Lantern with Etched Glass

  • Mfr # 60-6401

  • Zoro # G6064788


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
9.88 in
Length
7.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6401
Zoro #
G6064788
UPC #
045923664014
Country of Origin
China

Dimensions

Width
7 in
Height
9.88 in
Length
7.75 in

Details

Item
Fixture,Outdoor Lantern,1 Light 10"
Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Housing Material
Steel
Standards
cETLus, Wet Location Listed
Application
Outdoor Lighting
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19

Description

Satco's 62-1144R1 two-light large sconce is the ideal solution for a variety of applications. Illuminate hallways, entryways, lobbies, and patios with this elegant wall sconce with a black finish. Elegant and versatile, this wall sconce delivers 50,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.