Lansing 1-Light 12 in. Outdoor Wall Lantern with Etched Glass

  • Mfr # 60-6402

  • Zoro # G6064779


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
11.38 in
Length
9.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6402
Zoro #
G6064779
UPC #
045923664021
Country of Origin
China

Dimensions

Width
9 in
Height
11.38 in
Length
9.75 in
Width (in.)
9
Back Plate or Canopy Length (in.)
7.5
Back Plate or Canopy Width (in.)
5.25
Back Plate or Canopy Height (in.)
0.75

Details

Item
Fixture,Outdoor Lantern,1 Light 12"
Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Glass Color
Etched
Standards
cETLus, Wet Location Listed
Lamp Type
Incandescent
Housing Material
Steel
Indoor/Outdoor
Outdoor
Application
Outdoor Lighting
Collection
Lansing
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Environment
Wet
Extension (in.)
9.75
Lamp Shape
A19
Lamp Base
Medium

Description

Satco's 62-1143R1 2 light, 12 inch, white up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this white fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.