Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huron - 1-Light - Post Lantern - Aged Bronze Finish with Clear Glass

  • Mfr # 60/6503

  • Zoro # G1235204


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Voltage
120V
Bulb Technology
Incandescent
Standards
cETLus
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6503
Zoro #
G1235204
UPC #
045923665035
Country of Origin
China

Details

Item
Fixture,Outdoor,Post,1L,60W,120V,T9,Medi
Watts
60W
Voltage
120V
Bulb Technology
Incandescent
Standards
cETLus
Dimmable
Lamp Dependent

Description

Fixture,Outdoor,Post,1L,60W,120V,T9,Medi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.