Fixture, Outdoor, Post, 1L, 60W, 120V, T9, Medium Base, Housing Finish: Aged Bronze

  • Mfr # 60/6513

  • Zoro # G1235238


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Bronze
Watts
60W
Fixture Width
9"
Housing Color
Clear
Fixture Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6513
Zoro #
G1235238
UPC #
045923665134
Country of Origin
China

Dimensions

Fixture Width
9"
Fixture Length
9"
Fixture Height
18-1/4"

Details

Item
Fixture,Outdoor,Post,1L,60W,120V,T9,Medi
Housing Finish
Aged Bronze
Watts
60W
Housing Color
Clear
Housing Material
Glass
Fixture Voltage
120V

Description

Fixture,Outdoor,Post,1L,60W,120V,T9,Medi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.