This item is Discontinued.

Nuvo Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent SF77/996

Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (Discontinued)

  • Mfr # SF77/996
  • Zoro # G1235195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77/996
Zoro #
G1235195
UPC #
045923779961
Country of Origin
China

Dimensions

Fixture Height
8-1/2"
Fixture Width
4"
Fixture Length
4"

Details

Item
Fixture,Outdoor Wall,1L,60W,A19,Medium B
Watts
60W
Fixture Voltage
120V
Housing Finish
Polished Brass/Clear Ribbed

Description

Fixture,Outdoor Wall,1L,60W,A19,Medium B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.