Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Height: 12.38

  • Mfr # 60/7021

  • Zoro # G4371718


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
9.75
Height
12.38
Length
13.50
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7021
Zoro #
G4371718
UPC #
045923670213
Country of Origin
China

Dimensions

Width
9.75
Height
12.38
Length
13.50
Wire Length
7 in.

Details

Voltage
120
Finish
Gloss White / Textured Black
Bulb Type
Incandescent
Material
Steel
Weight
3.76
Bulb Count
1
Bulb Watts
60
Bulb Included
No
Bullb Base
Medium
Standards
cETLus
Application
Wall
Style
Farmhouse
Shade Material
No Glass

Description

Newbridge 1-Light Small Outdoor Wall Sconce Fixture - Gloss White Finish with Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.