Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Length: 19.25

  • Mfr # 60/7012

  • Zoro # G4372472


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
12.00
Height
14.13
Length
19.25
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7012
Zoro #
G4372472
UPC #
045923670121
Country of Origin
China

Dimensions

Width
12.00
Height
14.13
Length
19.25
Wire Length
7 in.

Details

Voltage
120
Finish
Dark Bronze / Gold
Material
Steel
Bulb Count
1
Bulb Included
No
Bullb Base
Medium
Style
Farmhouse
Application
Wall
Weight
4.96
Bulb Type
Incandescent
Standards
cETLus
Bulb Watts
60
Shade Material
No Glass

Description

Newbridge 1-Light Large Outdoor Wall Sconce Fixture - Dark Bronze Finish with Gold Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.