
Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Weight: 3.76
Mfr # 60/7001
Zoro # G4373522
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
9.75
Height
12.38
Length
13.50
Shade Material
No Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7001
Zoro #
G4373522
UPC #
045923670015
Country of Origin
China
Dimensions
Width
9.75
Height
12.38
Length
13.50
Wire Length
7 in.
Details
Voltage
120
Finish
Gloss Black / Silver
Shade Material
No Glass
Weight
3.76
Bulb Included
No
Bulb Type
Incandescent
Bulb Count
1
Material
Steel
Application
Wall
Standards
cETLus
Bulb Watts
60
Style
Farmhouse
Bullb Base
Medium
Description
Newbridge 1-Light Small Outdoor Wall Sconce Fixture - Gloss Black Finish with Silver and Textured Black Accents
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.