Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Weight: 3.85

  • Mfr # 60/7051

  • Zoro # G4374274


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
9.75
Height
10
Length
12.75
Finish
Gloss White / Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7051
Zoro #
G4374274
UPC #
045923670510
Country of Origin
China

Dimensions

Width
9.75
Height
10
Length
12.75
Wire Length
7 in.

Details

Voltage
120
Finish
Gloss White / Textured Black
Bulb Type
Incandescent
Standards
cETLus
Shade Material
No Glass
Material
Steel
Bullb Base
Medium
Bulb Included
No
Application
Wall
Bulb Watts
60
Style
Nautical and Coastal
Weight
3.85
Bulb Count
1

Description

Blue Harbor 1-Light Small Outdoor Wall Sconce Fixture - Gloss White Finish with Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.