Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Bulb Count: 1

  • Mfr # 60/7056

  • Zoro # G4371824


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
14.50
Length
12.00
Width
12.00
Voltage
120
Style
Glam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7056
Zoro #
G4371824
UPC #
45923672415
Country of Origin
China

Dimensions

Height
14.50
Length
12.00
Width
12.00
Wire Length
12 ft.

Details

Voltage
120
Style
Glam
Shade Material
No Glass
Finish
Burnished Brass
Standards
cULus
Bullb Base
Medium
Application
Ceiling
Bulb Count
1
Bulb Type
Incandescent
Bulb Watts
100
Bulb Included
No
Material
Steel
Weight
5.91

Description

Pendleton 1-Light Pendant Fixture - Burnished Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.