Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 16.38

  • Mfr # 60/6987

  • Zoro # G4371045


product price: $63.99
/ea

Key Features

Height
16.38
Length
31.25
Width
4.75
Voltage
120
Style
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6987
Zoro #
G4371045
UPC #
45923673177
Country of Origin
China

Dimensions

Height
16.38
Length
31.25
Width
4.75
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Finish
Black / Brushed Brass
Bulb Included
No
Weight
2.39
Application
Ceiling
Bulb Count
1
Standards
cETLus
Bulb Watts
100
Bulb Type
Incandescent
Bullb Base
Medium
Material
Steel

Description

Mantra 1-Light Mini Pendant Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.