Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 16.50

  • Mfr # 60/7142

  • Zoro # G4370677


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Height
16.50
Length
14.00
Width
14.00
Voltage
120
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7142
Zoro #
G4370677
UPC #
45923672941
Country of Origin
China

Dimensions

Height
16.50
Length
14.00
Width
14.00
Wire Length
12 ft.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Burnished Brass
Bulb Type
Incandescent
Weight
8.28
Bullb Base
Medium
Bulb Count
1
Glass Finish
Clear
Application
Ceiling
Standards
cULus
Bulb Included
No
Bulb Watts
100
Material
Steel and Glass

Description

Teresa 1-Light Bell Pendant Fixture - Burnished Brass Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.