Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Height: 24.63

  • Mfr # 60/7049

  • Zoro # G4376636


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Height
24.63
Length
17.50
Width
17.50
Voltage
120
Style
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7049
Zoro #
G4376636
UPC #
045923672682
Country of Origin
China

Dimensions

Height
24.63
Length
17.50
Width
17.50
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
Glass
Finish
Burnished Brass
Bulb Watts
100
Standards
cULus
Bulb Count
1
Bulb Included
No
Weight
14.29
Bulb Type
Incandescent
Application
Ceiling
Bullb Base
Medium
Material
Steel and Glass
Glass Finish
Etched Opal

Description

Ronan 1-Light Large Pendant Fixture - Burnished Brass Finish with Etched Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.