Fixture, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Length: 12.63

  • Mfr # 60/7060

  • Zoro # G4375568


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Height
14.13
Length
12.63
Width
12.63
Voltage
120
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7060
Zoro #
G4375568
UPC #
45923672729
Country of Origin
China

Dimensions

Height
14.13
Length
12.63
Width
12.63
Wire Length
12 ft.

Details

Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Burnished Brass / Black Accents
Glass Finish
Clear
Material
Steel and Glass
Bulb Count
1
Weight
12.35
Bulb Watts
100
Bulb Type
Incandescent
Bulb Included
No
Application
Ceiling
Standards
cULus
Bullb Base
Medium

Description

Faro 1-Light Large Pendant Fixture - Burnished Brass Finish with Black Accents Clear Prismatic Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.