Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base
- Mfr # 60/6870
- Zoro # G4376487
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Height
14
Width
4 in
Voltage
120V
Style
Traditional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/6870
- Zoro #
- G4376487
- UPC #
- 45923674129
- Country of Origin
- China
Dimensions
- Height
- 14
- Width
- 4 in
- Wire Length
- 72 in.
Details
- Voltage
- 120V
- Style
- Traditional
- Shade Material
- Glass
- Finish
- Polished Nickel
- Bulb Included
- No
- Bulb Type
- Incandescent
- Weight
- 2.63
- Application
- Ceiling
- Standards
- cETLus
- Bulb Count
- 1
- Material
- Steel
- Bulb Watts
- 60
- Bullb Base
- Medium
- Glass Finish
- Clear
Description
Alondra 1-Light Mini Pendant Fixture - Polished Nickel Finish with Clear Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.