Shop NUVO
See all product information
Create Account
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base
- Mfr # 60/6880
- Zoro # G4374283
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Height
14
Width
4 in
Voltage
120V
Style
Traditional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/6880
- Zoro #
- G4374283
- UPC #
- 45923674143
- Country of Origin
- China
- Voltage
- 120V
- Style
- Traditional
- Shade Material
- Glass
- Finish
- Black
- Bulb Included
- No
- Bulb Type
- Incandescent
- Bullb Base
- Medium
- Standards
- cETLus
- Bulb Watts
- 60
- Application
- Ceiling
- Weight
- 2.63
- Glass Finish
- Clear
- Material
- Steel
- Bulb Count
- 1
Dimensions
- Height
- 14
- Width
- 4 in
- Wire Length
- 72 in.
Description
Alondra 1-Light Mini Pendant Fixture - Black Finish with Clear Glass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.